PANDUIT | PLT2I-C186
Cable Tie, 8.0"L (203mm), Intermediate, Metal Detectable Polypropylene, Dark Blue, Pack of 100

MFR PART #  PLT2I-C186
PART #  443881
Minimum 1 PACK
Call for Availability

Sign In For Pricing

Description

Cable Tie, 8.0"L (100mm), Metal Detectable Nylon, Miniature cross section, Light Blue

Features

  • Metal impregnated material allows identification by metal detectors or x-ray inspection to meet food, beverage and pharmaceutical safety standards by helping to reduce product contamination
  • One-piece design with locking wedge provides low thread force and reliable installation to improve productivity and reduce operator fatigue
  • Distinct blue color per common industry practices provides easy identification on conveyor belts and in finished products, reducing waste due to product contamination
  • Excellent solution for general purpose maintenance and repair applications; ideal for use in control panels and overhead cable runs
  • For indoor use

Specifications:

Cable Tie Diameter 8"
Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.