PANDUIT | R100X225V1T
Panduit R100X225V1T Turn-Tell Label 1" x 2.25"

MFR PART #  R100X225V1T
PART #  614397
Minimum 1 Pack
Sign In For Inventory

Description

The R100X225V1T Thermal Transfer Turn-Tell Label has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and repositioning on wires/cables. It can easily be installed on existing terminated wires/assemblies a nd does not require disconnecting wires/cables. Use with Easy-Mark Plus Labeling Software and TDP printers. 1.0" x 2.25" (25.4 mm x 57.2 mm). Color White. 2500 labels.

Tech Info

RoHS Compliant

Specifications:

Type IDENTIFICATION TAG
UNSPSC Code 55120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Malaysia. Anixter.com orders do not currently ship to addresses outside Malaysia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Malaysia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.