
Description
Height strip housing for inside mounting of compatible sensor units. Designed to be placed near exits of buildings, the camera is positioned to look straight at a person’s face for more reliable identification, even when the person is wearing a hood or baseball cap. Ideally used in retail, hotel and banking environments where height strips are often used to enable eyewitnesses to gauge the height of a fleeing person.
The height strip housing comes in black or silver with metric or imperial front cover pieces. The sensor unit is mounted at a height of 170 cm in the metric model and 5.5 ft. in the imperial version as measured from the ground up. When mounted inside the housing, the sensor unit can be panned to set the desired viewing direction for optimal usage of the sensor units field of view.
Specifications:
Duty Rating | MEDIUM |
---|---|
Environment Type | OUTDOOR |
Mounting Type | WALL |
Type | HOUSING |
UNSPSC Code | 46171600 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.