AXIS COMMUNICATIONS | 02225-001 | Q3538-LVE DOME CAMERA
Q3538-LVE 4 MP Dome Object Analytics Preinstalled; IR-shielded Dome

MFR PART #  02225-001  | Q3538-LVE DOME CAMERA
PART #  10232518
Minimum 1 Each
Sign In For Inventory

Description

Advanced fixed dome camera with Deep Learning Processing Unit (DLPU). Support for Forensic WDR, Lightfinder 2.0 and OptimizedIR. IR shielded dome for reduced reflections. Robust, dust- and IK10+ vandal-resistant outdoor-ready metal casing.

Varifocal 6-13 mm P-Iris lens with remote zoom and focus. Electronic Image Stabilization.

Multiple, individually configurable streams, H.264/H.265 with Zipstream and Motion JPEG. 8MP stream up to 60 fps, 30fps with WDR.
AXIS Object Analytics, Video motion detetion and tampering alarm. Two-way audio and audio detection. Supervised digital input / digital output for alarm / event handling. Sensors for intrusion and shock. MQTT support. AXIS Edge Vault with FIPS certified TPM for added cyber security. MicroSD memory card slot for local storage. Powered by IEEE 802.3at Type 2 Class 4 (PoE+) or 10-28V DC power with redundancy.

Includes mounting bracket and weather shield.

Features

  • Superior image quality in 4K
  • Support for analytics with deep learning
  • IR-shielded dome to prevent reflections
  • Built-in cybersecurity features

Specifications:

Lens Type VARIABLE
PoE NO
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.