
Description
This part has been discontinued by the supplier. Use PN 10170338 as suggested replacement.
180 multi-sensor, day/night fixed dome in an IK10 vandal-resistant outdoor casing. Fixed focal, multi megapixel lenses, focused from factory. 3 x QHD resolution, up to 15MP total in 4:3 format. WDR Forensic Capture, Zipstream and one single IP address. Operation in wide temperature range powered by standard Power over Ethernet Plus. Midspan not included. Designed for pendant or wall mount arm with same bayon et joint interface as Axis’ PTZ domes. Includes weather shield against sun, rain or snow, easily repaintable to blend in with the environment.
Must be a reseller to purchase this product.
Features
- Sensors provide a perfect 180 overview without any stitch in the center, intuitively conveying
- situational awareness over a large area
- Day/night functionality
- Easy, reliable and cost-efficient installation with no focusing required
- Repaintable weatr shield protects against rain, snow and sunlight and
- allows for easy blending in with the environment
- WDR - Forensic Capture
- Axis’ Zipstream technology
- Best-in-class low light performance
- Video streaming performance up to 12 MP @ 30 fps or 15 MP 0 fps
- Video streams from 3 sensors by use of one IP address only
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | OUTDOOR |
Form Factor | DOME |
PoE | YES |
Lens Type | FIXED |
Signal Process | IP |
Position Type | FIXED |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.