
Description
This part has been discontinued by the supplier. Use PN 10319169; 10317239 + 911657 as suggested replacement.
AXIS Q8685-LE is a highly responsive and reliable positioning camera including long-range IR illumination (up to 500 meters/1640 feet without lens). Optical IR-cut and IR-pass filters produce superior image quality even in challenging mixed-light. Designed for continuous and jerk-free pan/tilt movements. When column-mounted, enables a 360 unobstructed view. Provides HDTV 1080p, 30x zoom, W DR - forensic capture, focus recall and Zipstream. Features both RJ45 and SFP interfaces, enabling long-distance fiber connection with a failover network link. Operating in extreme temperatures, withstanding hurricane-strength winds and including an in tegrated long-life wiper removing raindrops, dirt and grime, AXIS Q8685-LE is ideal for adverse environment.
Features
- Responsive positioning with 360 endless pan and 135 tilt from ground to sky
- Forensic details and focus recall
- Long-distance network connection
- Weather protection with remote maintenance (rain and dirt)
- Easy to install
Specifications:
Compression Type | H.264 |
---|---|
Environment | OUTDOOR |
Form Factor | BOX |
Lens Type | FIXED |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Resolution | HDTV 1080P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.