ABB | 2CKA008200A0107
8208 MDRC (modular DIN rail component) amplifier

MFR PART #  2CKA008200A0107
PART #  9804238
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Busch-AudioWorld system amplifier. Can be operated in booster mode with system amplifier 8205, 8211 U, or 8214 U. Can be operated in "standalone" mode with one audio input 8210 U. For increasing the output power to 2 x 10 W. Can be used in bridge opera tion. For extending the number of speakers at one amplifier insert. For max. 16 Busch-AudioWorld speakers. Permitted speaker impedance: 2 - 16 Ohm With integrated 1-10 V interface for volume control. Can be combined with Busch electronic potentiometer insert 2112 U-101.

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.