KLEIN | 65506
3/8-Inch Drive Socket Set, Metric, 13-Piece

MFR PART #  65506
PART #  220172
Minimum 1 Each
Sign In For Inventory

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Set includes thirteen 6-point sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm. Comes with a handy, red flip-lock tray. 3/8-Inch Drive Metric Socket Wrench Set.

Features

  • Drive type: Hex
  • Great all-around set for toolbag
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Weight: 1.34 pounds

Specification Description

Type: Heavy Duty High Leverage Ironworker’s Pliers
Application: Soft Annealed Rebar Tie Wire, ACSR, Screws, Nails, and Most Hardened Wire
Special Features: Spring Loaded
Overall Length: 9.375" (238.1 mm)
Material: Steel
Nose Type: Square
Jaw Length594" (40.5 mm)
Jaw Width: 1.25" (31.8 mm)
Jaw Thickness: 5/8" (15.9 mm)
Jaw Capacity: 1-1/4" (31.8 mm)
Knife Length: 0.781" (19.8 mm)
Joint Type: Locking
Handle Color: Blue
Handle Finish: Plastic Dipped
Handle Length: 7.281" (184.9 mm)
Insulatedther Capable: No
Weight: 1.1 lb (0.5 kg)

Specifications:

Drive / Blade NONE
Height / Depth NONE
Grade DUTY - GENERAL PURPOSE
Length NO LENGTH
Material STEEL
Product Type SOCKET - WRENCH - SET
Size / Capacity SET - 13 PIECE
Width / Diameter NONE
UNSPSC Code 27111700

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.