COMMSCOPE SYSTIMAX SOLUTIONS | 760150144 | 360-IPR-MFTP-E-HD6B-1U-24
Copper Patch Panel, GigaSPEED X10D Evolve, High Definition, 24 Port, F/UTP, Shielded, Category 6, 1U

MFR PART #  760150144  | 360-IPR-MFTP-E-HD6B-1U-24
PART #  436186
Minimum 1 Each
Sign In For Inventory

Description

The SYSTIMAX 360 GigaSPEED X10D F/UTP modular panels are available in straight and angled constructions and are iPatch-Ready, making them field upgradeable to iPatch without the need to remove patch cords, meaning no network downtime. The F/UTP modula r panels offer easy cable routing and bundling through CommScope’s rear cable management solution and feature the elegant SYSTIMAX 360 design.
When used with the SYSTIMAX GigaSPEED X10D HGS620 information outlet, cable length is dramatically reduced in a channel configuration. CommScope engineers pushed the threshold and reduced the original 15 meter cable length requirement to 5 meters for 3 or 4 connector channels and only 3 meters for 2 connector channels - a more than 65 percent reduction in sho rt channel length. These new short cable requirements give CommScope customers the design freedom to build a Category 6A infrastructure that meets their needs without the hassles of inefficient spacing and slack storage.

Features

  • Simple-to-use grounding solution
  • Straight and Angled constructions, both iPatch (intelligence) Ready
  • Supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter when using the GigaSPEED X10D Shielded High Density Information Outlet (HGS620)
  • iPatch-Ready - field upgradable to iPatch without the need to remove patch cords, meaning no network downtime
  • Trade Agreements Act (TAA) compliant
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
  • Compatible with DYMO Labeling Solution

Specification Description

Evolve High Density Shielded Modular Panel
Dielectric Withstand Voltage: 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
Insulation Resistance: 500 MOhm Minimum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Relative Humidity: Upto 95% Non-Condensing
Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
Intelligence Type: iPatch Ready
Total Port Quantity: 24
Cable Type: F/UTP (Shielded)
Color: Cool Gray/Satin Chrome
Rack Type: EIA 19 Inch
Rack Unit: 1
Panel Style: Straight
Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
Conductor Type: Solid/Stranded (7 Strands)
Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
Plug Retention Force: 30 lbf (133 N) Minimum
Rear Termination Contact Plating: Nickel
Rear Termination Type: IDC
Wiring: T568A/T568B
Dimension: 1.72 Inch Height x 19 Inch Width x 6.5 Inch Depth (With Cable Management)

Specifications:

Category CATEGORY 6A
Color GREY
Number of Ports 24
Rack Units 1
Termination IDC
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.