
Description
The GigaSPEED XL 1100GS3 Panels are available in 1U and 2U options and feature the elegant SYSTIMAX 360(TM) design. Enhanced rear cable management features make installation easier over current cable bundling/dressing methods by reducing time and steps to tie down bundles of cable on the rear of the panels. CommScope’s new panel platform, Evolve, is an intelligent/intelligent-ready modular panel system designed to accommodate unshielded multi-connector modules, individual shielded information outlet s, pre-terminated copper trunks and future connector designs. For applications that demand intelligence today, the panel platform offers built-in intelligence, providing insight deep into your network for vision, knowledge and control of your network i nfrastructure. If, however, you are not ready for intelligence today but want the flexibility to add it later, the intelligent ready panel platform allows customers to evolve to intelligence deployments as their network needs change. Supporting archite ctures with shorter cords and cables and delivering improved performance, this new panel platform makes 10G easier - and life better - than ever before.
Features
- Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
- Alien Crosstalk complies to industry standards; TIA-568-C and IEC 11801
- Easy cable routing and bundling through improved rear cable management
- Straight and Angled constructions, both iPatch (intelligence) Ready
- Available in iPatch-Ready versions (field upgradable to iPatch without the need to remove patch cords, meaning no network downtime)
Specification Description
Patch Panel
Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
Insulation Resistance: 500 MOhm Minimum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Relative Humidity: Upto 95% Non-Condensing
Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
Intelligence Type: iPatch Ready
Total Port Quantity: 24
Cable Type: U/UTP (Unshielded)
Color: Cool Gray/Satin Chrome
Module Quantity: 4
Rack Type: EIA 19 Inch
Rack Unit: 1
Panel Style: Angled
Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
Conductor Type: Solid/Stranded (7 Strands)
Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
Plug Retention Force: 30 lbf (133 N) Minimum
Rear Termination Contact Plating: Nickel
Rear Termination Type: IDC
Wiring: T568A/T568B
Dimension: 1.75 Inch Height x 19 Inch Width x 10.50 Inch Depth (With Cable Management)
Specifications:
Category | CATEGORY 6 |
---|---|
Color | GREY |
Number of Ports | 24 |
Rack Units | 1 |
Termination | 110-MOD |
Wiring | A/B UNIVERSAL |
UNSPSC Code | 43223309 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.