COMMSCOPE SYSTIMAX SOLUTIONS | 760152561 | 360-IPR-1100-E-GS3-1U-24
SYSTIMAX 360 GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel, 24 Port

MFR PART #  760152561  | 360-IPR-1100-E-GS3-1U-24
PART #  436178
Minimum 1 Each
Sign In For Inventory

Description

The GigaSPEED XL 1100GS3 Panels are available in 1U and 2U options and feature the elegant SYSTIMAX 360(tm) design. Enhanced rear cable management features make installation easier over current cable bundling/dressing methods by reducing time and steps to tie down bundles of cable on the rear of the panels.; CommScopes new panel platform, Evolve, is an intelligent/intelligent-ready modular panel system designed to accommodate unshielded multi-connector modules, individual shielded information outlet s, pre-terminated copper trunks and future connector designs. For applications that demand intelligence today, the panel platform offers built-in intelligence, providing insight deep into your network for vision, knowledge and control of your network i nfrastructure. If, however, you are not ready for intelligence today but want the flexibility to add it later, the intelligent ready panel platform allows customers to evolve to intelligence deployments as their network needs change. Supporting archite ctures with shorter cords and cables and delivering improved performance, this new panel platform makes 10G easier and life better than ever before.

Features

  • Zero water peak single-mode fiber
  • Maximizes support for lowest cost CWDM technology and delivers lowest cost path to future single-mode applications
  • Supports legacy single-mode equipment and applications

Specification Description

Depth, with cable management: 6.50 in
Diameter Over Dielectric, maximum: 0.046 in
Diameter Over Dielectric, minimum: 0.030 in
Height: 1.75 in
Weight: 1.90 lb
Width: 19.00 in
ANSI/TIA Category: 6
Current Rating @ Current at Temperature: 1.5 A @ 20 5 A @ 68 F
Dielectric Withstand Voltage, RMS, conductive surface @ Voltage at Frequency: 1,500 V AC @ 60 Hz
Dielectric Withstand Voltage, RMS, contact-to-contact @ Voltage at Frequency: 1,000 V AC @ 60 Hz
Insulation Resistance, minimum: 500 MOhm
Flambility Rating: UL 94 V-0
Operating Temperature: -10 C to +60 C (+14 F to +140 F)
Relative Humidity: Up to 95%, non-condensing
Safety Standard: cUL, UL
Storage Temperature: -40 C to +70 C (-40 F to +158 F)
Brand: SYSTIMAX 360(tm), SYSTIMAX, GigaSPEED, Evolve
Cable Type: U/UTP (unshielded)
Color: Cool gray, Satin chrome
Intelligence Type: iPatch ready
Modules, quantity: 4
Product Type: Panel
Rack Type: EIA 19 in
Rack Units: 1
Total Ports, quantity: 24
Conductor Gauge, solid: 24 AWG, 22 AWG
r Gauge, stranded: 24 AWG, 22 AWG
Conductor Type: Solid, Stranded (7 strands)
Material Type: High-impact, flame retardant, thermoplastic, Powder-coated steel
Outlet/Module Contact Plating: Precious metals
Panel Style: Straight
Plug Insertion Life TePlug: IEC 60603-7 compliant plug
Plug Insertion Life, minimum: 750 times
Plug Retention Force, minimum: 30 lbf, 133 N
Rear Termination Contact Plating: Precious metals
Rear Termination Type: IDC
Wiring: T568A, T568B

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

Category CATEGORY 6
Color GREY
Number of Ports 24
Rack Units 1
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.