TE-ENERGY | 770680-2
Housing For Female Terminals, Wire-To-Board, Sealable, Primary Locking Integrated In Housing, 23 Positions

MFR PART #  770680-2
PART #  416290
Minimum 1 Each
Sign In For Inventory

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Body Features.Number of Positions: 23
Body Features.Number of Rows: 3
Housing Features.UL Flammability Rating: UL 94V-0
Mechanical Attachment.Mating Retention Type: Latching
Body Features.Centerline (mm [in]): 4.00 [0.157]
Housing Features.Mating Alignment: With
Housing Features.Housing Color: Natural
Housing Features.Mating Alignment Type: Color Coded, Keyed, Terminal Position Assurance
Housing Features.Connector Style: Plug
Body Features.Mating Retention: With
Product Type Features.Product Type: Connector
Contact Features.Contact Type: Socket
Product Type Features.Connector Type: Housing
Product Type Features.Product Line: AMPSEAL
Housing Features.Housing Material: Thermoplastic - GF
Product Type Features.Mount: Free Hanging
Environmental.Fluid Resistance: Immersion
Configuration Features.Environmental Protection: With
Contact Features.Contact Layout: Staggered
Body Features.Row-to-Row Spacing (mm [in]): 2.00 [0.078]
Termination Features.Seal Type: Peripheral and Wire Seals
Body Features.Fluid Type: Water

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.