KLEIN | 807-18
Electrician’s Straight-Claw Hammer

MFR PART #  807-18
PART #  007922
Minimum 1 Each
Sign In For Inventory

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Electrician’s Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.

Features

  • Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck
  • High-strength fiberglass shaft absorbs shock and keeps head tight
  • Comfortable, perforated neoprene grip bonded to handle
  • Extra-long eck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas
  • Balanced and designed specifically for use in electrical work

Specification Description

Waist Size: 44" to 52" (111.8 to 132.1 cm)
Overall Width: 2" (50.8 mm)
Belt Width: 2" (50.8 mm)
Weight: 1.2 lb (0.5 kg)

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type HAMMER - CLAW
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111602

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.