KLEIN | 93225
Tape Measure, 25 ft. Magnetic Double Hook

MFR PART #  93225
PART #  496738
Minimum 1 Each
Sign In For Inventory

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools has developed a line of Tape Measures with innovative high-quality features that make the job easier and more efficient. These tapes stand up to the best for all your measuring needs. Stand out from the crowd with Klein’s new line of Tape Meas

Features

  • Rare earth magnetic end hooks
  • First 11 in. (279 mm) has oversized, bold numbers
  • Easy read fractional scale
  • Double-sided rule for measurement while using against wall, ceiling or conduit
  • Horizontal and vertical standout for easy one person measurement

Specification Description

Tape Length: 25 ft
Hook: Double
Weight: 0.94 lbs

Specifications:

Length 25.00
Material STEEL - HARDENED
Product Type MEASURING TAPE - POCKET
UNSPSC Code 27111800

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.