TRIPP LITE | B126-1A1-SC4K
HDMI over Cat5/Cat6 Active Extender Kit, Transmitter and Receiver with Built-In 4K x 2K (@ 24Hz) Upscaler, 125 ft., TAA

MFR PART #  B126-1A1-SC4K
PART #  931559
Minimum 1 Each
Call for Availability

Description

The B126-1A1-SC4K HDMI over Cat5/Cat6 Active Extender Kit includes a transmitter unit and a receiver unit that work in tandem to extend an HDMI audio/video signal to an HDMI projector, monitor or television. It also upscales the HDMI signal to convert 480p and 720p to 1080p or convert 1080p (@ 24 Hz) to 4K x 2K
(@ 24 Hz). It’s recommended for digital signs, trade shows, presentations, classrooms, churches, retail settings and other applications where the video source is located farther than conventi onal cables allow.

Cat5e/6 cable connects the transmitter and receiver units (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite’s N202-Series). Each unit is powered by included external power supplies that connect to a secure AC outlet. Use HDMI cables (such as Tripp Lite’s P569-Series locking cables) to connect the units to the audio/video source and the display. You can also connect an optional second HDMI display (maximum 1080p video resolution) to the transmitter’s local port.

The plug-and-play B126-1A1-SC4K can extend a converted 4K x 2K (@ 24 Hz) signal up to 125 feet with full, rich stereo or 7.1-channel surround sound (multi-channel or PCM). It’s HDCP-compliant, works with 3D video signals and supports 24-bit True Color (8 bits per channel). Built-in equalization control lets you fine-tune the image quality at the display. Easy to set up with no software or drivers to install. Mounts to a wall, rack or pole using the included hardware.

Features

  • Upscales 1080p signal (@ 24 Hz) to 4K x 2K (@ 24 Hz)
  • Upscales 480p and 720p signals to 1080p
  • Supports stereo and 7.1-channel surround sound
  • Built-in equalization control lets you adjust monitor image
  • Plug and play-no software or drivers required

Specifications:

UNSPSC Code 45110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.