
IDC SOLUTIONS PTY LTD | BKPNL02U-21-G
EZIBLANK 10-SU Blanking Panel is a well received innovative Australian data centre product which covers vacant SUs to maximise air flow efficiency. It fits all 21" ETSI rack cabinets of any mounting holes, tool-less installation.
Description
EZIBLANK 10-SU Blanking Panel is a well received innovative Australian data centre product that is made of the highest quality of flame retardant ABS plastic. The latest addition of EziBlank Blanking Panels is assembled with specially designed knob lat ches that are made of medical grade thermoplastic elastomer rubber. The panel also has moulded positioning studs to assist with the alignment of the panel so that it can be installed easily onto any 21" SU ETSI (ETS 300 119 ) server rack regardless of the type of mounting hole. To simplify installation, our 10-SU Blanking Panels are pre-installed with 4 pairs of universal catch (1-pair for every 3SU), knockouts can be removed and installed with universal catches as required.
The modular feature of the EziBlank 10-SU Blanking Panels makes it the perfect telco rack accessory for data centre operators where separated panels can be installed and reused onto different SU heights of unused space.
Features
- Universal Tool-Free Mounting designed for ease-of-use and rapid deployment.
- UL compliant flame retardant ABS plastic that meets the most demanding requirement.
- Patented Snappable Design offers greater flexibility when applying on different sizes of SU height.
- Scratch Resistance Textured Surface that offers both aesthetic appearance and industrial durability.
- Recyclable Lightweight Plastic that is both durable and environmentally friendly.
Benefits
Cover vacant SUs to maximize air flow efficiency.
Fits all 21" ETSI rack cabinets of any mounting holes, tool-less installation.
Can be split into any combination of SUs to cover any height up to 10SU.
Reusable and recyclable.
Comes in black and ey.
Industrial grade panel with superior mechanical and safety performance.
Flame retardant plastic compliant to UL 94 standard.
Flexible, low profile ( < 2.0mm ) panel that mounts flushed to the rack front face, no protruded surface.
Can be persalized with custom logo.
Specifications:
UNSPSC Code | 24102001 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.