CORNING | CAXASV-02400-C001 | CAXASV-02400-C001
Connectorized FutureCom LANscape Patch Panels 19"24 FutureCom S500 modules, high-grade steel

MFR PART #  CAXASV-02400-C001  | CAXASV-02400-C001
PART #  396970
Minimum 1 Each
Call for Availability

Description

S500 Patch Panel 19", Cat.6A, shielded, 10GBase-T for class EA, including 24 FutureComTM S500 modules, with integrated cable strain relief, 1U

Features

  • Easy and quick installation of system modules
  • Recyclable, high-grade steel, stainless
  • Two standardised grounding latches
  • Integrated cable strain relief for optimal strain relief of each cable
  • No specific tools required
  • IDC connection (IDC = InsulatiDisplacement Contacts)

Specification Description

ISO/IEC 11801 Ed.2.2 2011 ANSI/TIA/EIA-568-B.2-10Class UL94 V-0

Specifications:

Category CATEGORY 6
Color GREY
Number of Ports 24
Rack Units 1
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.