
Description
The ComNet CNXE2GE2TX8MSPOE is a twelve-port Managed Ethernet Switch designed to reliably operate in harsh, environmentally challenging applications. It features eight 10/100/1000BASE-TX ports supporting IEEE 802.2af/at PSE with a total power budget of 240 watts with a maximum of thirty watts per port to provide power in a PoE application. It also provides two 100/1G/2.5GBASE-X ports and two 1G/10GBASE-X SFP+ poe.
Features
- 2 x 1G/10GBASE-X SFP+ ports
- Supports 2.5 Gbps SFP modules for high speed communication
- 2 x SFP ports support 2.5 Gbps SFP modules for high speed communication
- HTTPS/SSH protocol to enhance network security
- 8 x 10/100/1000BASE-TX PoE ports with tol power budget of 240 W (max 30 W per port)
- IEEE 802.3af/at compliant, up to 30 W of PoE+ power available per port. 120 W total PoE power available.
- Supports ACL, TACACS+, RADIUS and 802.1X User Authentication for security
- Fastest Redundant Etherne Ring: C-Ring. Recovery time <30ms over 250 switches within the ring
Specifications:
Type of Device | STANDALONE SWITCH |
---|---|
UNSPSC Code | 55101515 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.