
Description
The ComNet(TM) CWGE26FX2TX24MSPOE is an extended temperature commercial grade Managed Ethernet Switch. It provides IEEE 802.3at PoE to twenty-four 10/100/1000BASE-T(X) two of which are also gigabit combo ports supporting 100/1000FX SFP Modules. A furth er two-100/1000FX SFP ports are also included. Up to 400 watts of PoE power is available for distribution across all 24 TX ports. All SFP ports utilize ComNet SFPs for fiber and connector type and distance. The CWGE26FX2TX24MSPOE is a redundant switch offering multiple Ethernet redundancy protocols to protect your applications from network interruptions or temporary malfunctions by redirecting transmission within the network.
Must be a reseller to purchase this product.
Features
- Supports 26 Gigabit Ports:
- 2 100/1000Base-FX SFP Ports
- 2 Gigabit Combo Ports
- 22 10/100/1000BASE-T(X) Ports
- IEEE 802.3at Compliant for PSE. Up to 30W of PoE+ power available per port. 400W total PoE power available.
- Supports Private VLAN
- IGMP v2/v3 P snooping support) for filtering multicast traffic
- Supports multiple redundant network rings
- Supports Jumbo frame up to 9.6K Bytes
- HTTPS/SSH protocol to enhance network security
- Supports SNTP client
- Supports application-based QoS management
- Power ly for switch operation and PoE power sourcing is completely self-contained within the switch
- STP/RSTP/MSTP (IEEE 802.1s/w/D) supported
- Windows utility, eConsole, supports centralized management, and is web-based configurable, or by Telnet
- and console(CLI) ports
- SNMP V1/V2c/V3, RMON and 802.1Q VLAN for secure network management
- Fastest Redundant Ethernet Ring: C-Ring. Recovery time <30ms, with up to 250 switches within the ring
- Low-profile 1-RU (1.75-inch) high rack-mountable chassis mounts withinany standard 19-inch equipment rack
- Operating Temperature: -10 to +60C (+14 to +140F)
- Five Year Warranty
Specifications:
Device Technology | 10/100/1000BASE-T |
---|---|
Type of Device | CHASSIS SWITCH |
Number of Ports | 25-48 |
UNSPSC Code | 43222612 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.