CORNING | ECM8-05E6-QEZB-003M
EDGE8 Port Breakout Module, 8F, LC Duplex to 3 m LSZH/FRNC Interconnect MTP (non-pinned), 50 um Multimode (OM4), Type B

MFR PART #  ECM8-05E6-QEZB-003M
PART #  702828
Minimum 1 Each
Call for Availability

Applications

Data Center LAN/SAN

Features

  • Shuttered Adapters Creates One-Hand Operation While Eliminating the Need to Remove and Store Dust Caps
  • VFL-Compatible Shutters Decreases Time Needed to Test and Troubleshoot a Link
  • Key Identifiers-"8" on Module and Slider for Easy Identification as a Base-8 Component
  • Rear-Loading Capability Decreases the Time to Prepare and Install Modules into Fiber Housings

Specifications:

Connector Type LC - MPO
Fiber Type OM4
Length 3 M | 9.84 FT.
Number of Fibers 8 FIBER
Type MODULES
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.