Instrumentation and Thermocouple Cable>
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
-
1.5 MM SQUARED, 20 PAIR, BS5308 PT1 TYPE 2 INDIVIDUALLY AND OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 7/0.53 MM PAIR COLORS: BLUE AND BLACK
APPROVED MANUFACTURERS
PART # A7-V62-0020LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.75 MM SQUARED, 20 PAIR, BS5308 PT1 TYPE 2 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 24/0.2 MM
APPROVED MANUFACTURERS
PART # A7-M32-0020LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5MM/20PR BS5308 PT1 TYPE 1 IND AND COLL SCREEN BLUE RP15 16/0.2MM BLU/BLK PRS
APPROVED MANUFACTURERS
PART # A7-P51-0020LF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5MM/1TR BS5308 PT2 TYPE 1 COLL SCREEN BLACK RP15 7/0.53MM
APPROVED MANUFACTURERS
PART # A7-S21-0001TLF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 2 PAIR, BS5308 PT1 TYPE 1 OVERALL SHIELD COLOR BLUE REDUCED PROPAGATION <15% 7/0.53 MM QUAD
APPROVED MANUFACTURERS
PART # A7-L31-0002LF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5MM/30PR BS5308 PT1 TYPE 1 COLL SCREEN PVC BLACK RP15 16/0.2MM
APPROVED MANUFACTURERS
PART # A7-M21-0030LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 1 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9407 0602500
PART # 323-011-2201-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 2 Pairs, 20 AWG, 7x28 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1075A 01010000
PART # 323-231-2002-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 1 PAIR, BS5308 PT1 TYPE 1 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 7/0.53 MM
APPROVED MANUFACTURERS
PART # A7-L31-0001LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 11 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Jacket
BELDEN
MFR PART # 9333 0601000
PART # 323-035-2211-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5MM/5PR BS5308 PT1 T2 PCU/ PE/IND&COLL SCRN/LSZH/SWA/LSZHBLK 16/0.2MM
APPROVED MANUFACTURERS
PART # A7Z2-P005L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.75 MM SQUARED, 10 PAIR, BS5308 PT1 TYPE 2 INDIVIDUALLY AND OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 24/0.2 MM PAIR COLORS: BLUE AND BLACK
APPROVED MANUFACTURERS
PART # A7-W72-0010LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
16-1T STR TNC PVC/PVC OA SHD 105C DRY/75C WET 300V BLK CSA #239 FT4 HL
APPROVED MANUFACTURERS
PART # 323-561-1601
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5MM/10PR BS5308 PT1 TYPE 1 COLL SCREEN PVC BLACK RP15 16/0.2MM
APPROVED MANUFACTURERS
PART # A7-M21-0010LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5MM/1TR BS5308 PT2 TYPE 2 COLL SCREEN BLUE RP15 16/0.2MM
APPROVED MANUFACTURERS
PART # A7-S32-0001TLF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 24 Pairs, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1471A 0102500
PART # 323-221-1824-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.8MM/50PR (1/0.8MM) PE/LSZH/ SWA/LSZH BLK GEN. ENATS 09-6 ISS 8 TABLE E.3B
APPROVED MANUFACTURERS
PART # A11BP-P050LSF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 5 PAIR, BS5308 PT1 TYPE 2 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 7/0.53 MM
APPROVED MANUFACTURERS
PART # A7-L32-0005LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 19 Pairs, 22 AWG, 7x30 Strands, 300V, Tinned Copper, PVC Insulation, PCV Jacket
BELDEN
MFR PART # 9526 0601000
PART # 323-023-2219-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.75MM/20PR BS5308 PT2 TYPE 1 COLL SCREEN BLUE RP15 24/0.2MM
APPROVED MANUFACTURERS
PART # A7-S41-0020LF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability