Instrumentation and Thermocouple Cable>
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
Instrumentation and Thermocouple Cable
Instrumentation cable is generally used to transmit a low-power signal from a transducer (measuring for example, pressure, temperature, voltage, flow, etc.) to a PLC or DCS process control computer or to a manually operated control panel. It is normally available in 300- or 600-volt constructions with a single overall shield, or with individual shields over each pair (or triad) and an overall shield.
Thermocouple wire is available in either thermocouple grade or extension grade. Extension grade wire is recommended for use in connecting thermocouples to the sensing or control equipment. The conditions of measurement determine the type of thermocouple wire and insulation to be used. Temperature range, environment, insulation requirements, response and service life should be considered. Shop thermocouple wires including Type J, Type K, Type T, Type E, Type N.
-
1.5MM/5PR BS5308 PT2 TYPE 2 IND & COLL SCREEN BLK RP15 7/0.53MM BLU/WHT PRS
APPROVED MANUFACTURERS
PART # A7DA2-P005LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.9MM/10PR (1/0.9MM) PVC/PVC RP15 BLACK EATS09-6 SEC 3 ISS 5
APPROVED MANUFACTURERS
PART # A11GG-P010F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 40 CONDUCTOR, BS5308 P1 T2 PM73479 BARE COPPER, PE, OVERALL SHIELD, LOW SMOKE ZERO HALOGEN, STEEL WIRE ARMORED, LOW SMOKE ZERO HALOGEN COLOR BLACK D66 7/0.53 MM
APPROVED MANUFACTURERS
PART # A7BS2-0040L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 16 Pairs, 18 AWG, 7x26 Strands, 600V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1067A 0105000
PART # 2AS-1816POS-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 2 PAIR, BS5308 PT1 TYPE 1 INDIVIDUALLY AND OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 7/0.53 MM PAIR COLORS: BLUE AND BLACK
APPROVED MANUFACTURERS
PART # A7-V61-0002LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 2 PAIR, BS5308 TYPE 2 BARE COPPER, MICA GLASS TAPE, XLPE, OVERALL SHIELD, LOW SMOKE ZERO HALOGEN, STEEL WIRE ARMORED, LOW SMOKE ZERO HALOGEN COLOR BLUE QUAD IEC60331
APPROVED MANUFACTURERS
PART # A12AG1-0002L-06
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
Power Limited Tray Cable, 12 Pairs, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
BELDEN
MFR PART # 1468A 0105000
PART # 323-221-1812-B
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
CABLE, 18 AWG, 6 PAIR, POWER LIMITED TRAY CABLE STRANDED, BARE COPPER PVC INDIVIDUAL AND OVERALL SHIELD PVC JACKET INSTRUMENT TRAY CABLE 105C 300V K1
APPROVED MANUFACTURERS
PART # 323-231-1806
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
18-3P STR BC PVC IND+O/A SHD PVC JKT 105C 300V BLK/WHT#S UL PLTC OR ITC
APPROVED MANUFACTURERS
PART # 323-231-1803
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5MM/10PR BS5308 PT1 TYPE 2 PE/COLL SCRN/LSZH/SWA/LSZH BLUE 7/0.53MM
APPROVED MANUFACTURERS
PART # A7BT2-P010L
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
18-16P STR BC PVC IND+O/A SHD PVC JKT 105C 300V BLK/WHT#S UL PLTC OR ITC
APPROVED MANUFACTURERS
PART # 323-231-1816
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5MM/20PR BS5308 PT1 TYPE 2 PE/COLL SCRN/LSZH/SWA/LSZH BLUE 7/0.53MM
APPROVED MANUFACTURERS
PART # A7BT2-P020L
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.75MM/1TR BS5308 PT2 TYPE 1 COLL SCREEN BLUE RP15 24/0.2MM
APPROVED MANUFACTURERS
PART # A7-S41-0001TLF
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
1.5 MM SQUARED, 2 PAIR, BS5308 TYPE 2 BARE COPPER, MICA GLASS TAPE, XLPE, OVERALL SHIELD, LOW SMOKE ZERO HALOGEN, STEEL WIRE ARMORED, LOW SMOKE ZERO HALOGEN COLOR BLACK QUAD IEC60331
APPROVED MANUFACTURERS
PART # A12AG1-0002L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
RS-485 UL DIR BUR, 2 PR, 22AWGTC, PO INS, OS+TC BRD PLTC, OUTDOOR, 300V
BELDEN
MFR PART # 3107DB
PART # B3107DB
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
18-4P STR BC VN TRAY PVC-NYL O/A FOIL SHD PVC JKT 90C 600V TC-ER BLK/WHT#S
BELDEN
MFR PART # 1064A 010S1000
PART # 2AS-1804POS-B-305MT
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.5 MM SQUARED, 20 PAIR, BS5308 P1 T1 BARE COPPER, PE, INDIVIDUALLY AND OVERALL SHIELD, LOW SMOKE ZERO HALOGEN COLOR BLACK E14 PM73479 16/0.2 MM
APPROVED MANUFACTURERS
PART # A7Z1-P020L-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
16-6P STR BC PVC IND+O/A SHD PVC JKT 105C 300V BLK/WHT#S UL PLTC OR ITC
LAKE ELECTRONIC CABLE (LLC)
MFR PART # T166SPOS-22DR
PART # 323-231-1606
Minimum 1 FeetView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.75 MM SQUARED, 1 PAIR, BS5308 PT1 TYPE 2 OVERALL SHIELD COLOR BLACK REDUCED PROPAGATION <15% 24/0.2 MM
APPROVED MANUFACTURERS
PART # A7-M32-0001LF-02
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability -
0.9MM/5PR (1/0.9MM) PVC/PVC RP15 BLACK EATS09-6 SEC 3 ISS 5
APPROVED MANUFACTURERS
PART # A11GG-P005F
Minimum 1 MeterView All: Instrumentation and Thermocouple Cable
Sign In For PricingCall for Availability