KLEIN | J203-8
Pliers, Long Nose Side-Cutters, 8-Inch

MFR PART #  J203-8
PART #  496700
Minimum 1 Each
Sign In For Inventory

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein’s Long-Nose Side-Cutting Pliers offer a high-leverage design ensures easy cutting with less force needed. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.

Features

  • Needle nose plier with heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action a no handle wobble
  • State-of-the-art, dual material Journeyman handles provide a better grip without sacrificing tool strength or durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Cor-coded handles allow quick identification of tool
  • Custom, US-made tool steel

Specification Description

Sub Brand: Tradesman Pro
Special Features: Water Resistant
Number of Pockets: 39
Overall Length: 14.5" (368.3 mm)
Overall Height: 20" (508.0 mm)
Overall Width: 7.25" (184.2 mm)
Color: Black with Orange/Gray
Weight: 6.0 lb (2.7 kg)

Specifications:

Grade DUTY - HEAVY
Length 8.9/16
Material STEEL
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity 8
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.