
Description
This is an MSA compliant 400GBase-CU OSFP to OSFP direct attach cable that operates over passive copper with
a maximum reach of 1.0m (3.3ft). It has been programmed, uniquely serialized, and data-traffic and application
tested to ensure it is 100% compliant and functional. This direct attach cable is TAA (Trade Agreements Act)
compliant, and is built to comply with MSA (Multi-Source Agreement) standards. We stand behind the quality of
our products and proudly offer a limited lifetime warranty.
ProLbs’ direct attach cables are RoHS compliant and lead-free.
TAA refers to the Trade Agreements Act (19 U.S.C. & 2501-2581), which is intended to
foster fair and open international trade. TAA requires that the U.S. Government may
acquire only "U.S. - mae or designated country end products."
Features
- OSFP MSA compliant
- 8 parallel full-duplex channels
- Compliant to IEEE802.3cd and SFF-8417
- Pluggable/Direct Attach
- Wire Gauge: 30 AWG
- Shielded Cable Assembly
- High-Speed Cable Assembly
- 32 Signal Positions
- Data Rate 56Gbps per channel
- RoHS compliant
Specifications:
Device | DIRECT ATTACH CABLES |
---|---|
UNSPSC Code | 43201553 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.