MICROCHIP | PD-9501GCI/DC
Industrial 1-port, 60W BT, PoE Midspan, dual DC input

MFR PART #  PD-9501GCI/DC
PART #  10062105
Minimum 1 Each
Sign In For Inventory

Description

The Microchip PD-9501GCI is a single-port, high-power solution for remote powering of current and emerging high-power indoor applications. Generating 60W, the 9501GCI enables remote power for a new range of applications including wireless access points , Pan-Tilt Zoom (PTZ) cameras and other IP terminals. It complies to IEEE 802.3at PoE standard and is backward compatible to IEEE 802.3af. It can power both existing 10/100/1000Base-T network devices and 1000BaseT devices such as wireless IEEE wireless access points.

Features

  • IEEE 802.3BT type 3 compliant
  • IEEE 802.3af/at backward
  • compatible
  • Dual DC inputs 20-60 VDC range
  • Industrial rated IP30
  • Extended temp range:
  • -40C to +75C
  • Plug and play installation
  • Supports 10/100/1000 Mbps

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.