
Description
The PDS-408G Digital Ceiling PoE Switch offers optimal and cost-effective solution for PoE application like PoE lighting and other digital ceiling applications. It allows lighting fixtures and other Ethernet terminals to receive power, along with data, over standard Ethernet cables in the most efficient way. PDS-408G is a 480W fan-less switch, designed to be deployed in the ceiling or in communications rooms. Provides automatic output PoE power based on PoE PD device class. It supports full power mo de by providing 60W for all 8 ports simultaneously and any specific port can go up to 90W.
Features
- 8 x 10/100/1000 PoE ports
- Uplinks: 2x 10/100/1000 Copper,
- 1x SFP - Fiber/Copper
- Total available power for PoE - 480W: Full power supported: 8x 60W (total 480W)
- Ports can go up to 90W per port (total 480W)
- Supports IEEE 802.3bt (backwards compale to IEE
- 802.3at/af)
- Legacy PoE detection mode option can be activated to
- support pre-standard devices
- Fan-less design
Specifications:
Number of Ports | 5-12 PORTS |
---|---|
UNSPSC Code | 43222600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.