LANTRONIX | SM12DP2XA-EU
Managed Gigabit Ethernet Fibre Switch, 12x100/1000Base-X SFP Slots, 2x1G/10GBase-X SFP+ Slots, 2x10/100/1000Base-T RJ-45 Ports, EU Power Cord

MFR PART #  SM12DP2XA-EU
PART #  1018557
Minimum 1 Each
Sign In For Inventory

Features

  • IPv6 Management
  • Support Jumbo Frame Up To 9K Bytes
  • Authentication - RADIUS, TACACS+
  • IEEE 802.1X: RADIUS Authentication, Authorization And Accounting, MD5 Hash, Guest VLAN, Single/Multiple Host Mode And Single/Multiple Sessions
  • DHCP Relay, DHCP Option2, DHCP Snooping, DHCP Server
  • L2/L3/L4 ACLs Support MAC, VLAN ID Or IP, Protocol, Port, DSCP/IP Precedence/TCP.UDP, Ether Type, ICMP, TCP Flag
  • LLDP (Link Layer Discovery Protocol)
  • IEEE 802.3az Energy Efficiency
  • IP Source Guard, Port Security
  • Port Miring
  • Firmware Update through TFTP/HTTP And Console
  • Syslog

Specifications:

Type of Device STANDALONE SWITCH
No Exp Modules/Slots 0
Number of Ports 13-24
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.