SAFETY TECHNOLOGY INTL | STI-9605
Steel Web Stopper, Surface Mount for Smoke Detectors, 180mm (7.125") H x 180mm (7.125") W x 115mm (4.5") D

MFR PART #  STI-9605
PART #  233608
Minimum 1 Each
Sign In For Inventory

Description

UL Listed Protectors or areas where abuse to smoke detectors is severe. Patented (D368,670) web-like octagon shape o heavy-duty coated steel wire makes them extremely diicult to break. They are constructed o heavy-duty steel wire with corrosion resista nt plastic coating or heavy-duty stainless steel wire. Together, they cover virtually every smoke detector model available. These Steel Web Stoppers are backed by a three year guarantee against breakage in normal use. Installation and servicing are eas y with models or both lush and surace mounting. Highly recommended or areas where abuse to smoke detectors is severe.

Features

  • UL Listed Protectors for areas where abuse to smoke detectors is severe.
  • Three year guarantee against breakage in normal use.
  • Models to fit virtually all smoke detectors available.
  • Steel Web Stoppers have corrosion resistant plastic coating (stainess steel models have no coating).
  • Patented (D368,670) web-like octagon shape of heavy-duty coated steel wire makes them extremely difficult to break.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • May be spray painted on prior to installation to match decor.
  • Stainless steel versions available for flush or surface mount.

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.