
Description
Ideal for Gigabit and 10G Copper Ethernet network applications. This patch panel is perfect for use with Cat6A shielded cabling, which is specifically designed to eliminate EMI and crosstalk ensuring peak performance and data integrity.
Features
- Gigabit-ready rackmount 24-port 1U patch panel
- Cat6A patch panels deliver a steady connection to copper Gigabit & 10G switches
- Compatible with Cat5e, Cat6 and Cat6A cabling
- Color-coded labeling for T568A and T568B wiring schemes
- 110D IDC type terminablocks (use 110 or Krone type tool)
- Use with TRENDnet TC-PDT Punch Down Tool (sold separately)
- Supports ANSI/EIA/TIA 568-B.2-1 and ISO/IEC 11801
- Supports ANSI/EIA/TIA 310-D, EN50173-1, and ULE157358 listed
- 180 angle type (horizontal)
- Operating tempture: -40 - 66 C (-40 - 150 F)
- 2-year warranty
Specifications:
Category | CATEGORY 6A |
---|---|
Color | BLACK |
Number of Ports | 24 |
Rack Units | 1 |
Termination | 110-KRONE |
Wiring | T568B |
UNSPSC Code | 43223309 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.