VIGITRON INC | VI3004LV
4-port L2 POE Switch, 60W POE, 12VDC/24VAC Input

MFR PART #  VI3004LV
PART #  9808485
Minimum 1 Each
Sign In For Inventory

Description

Vigitron’s MaxiiNet Vi3004LV provides solutions for upgrading existing analog system to fiber, converting or adding Ethernet UTP cabling to existing fiber runs, or both. With full layer 2 network switching, up to 60 watts PoE and 1G bandwidth, the Vi30 04LVis a cost effective and reliable solution for any security application.
The Vi3004LV is a 4 port layer 2 network switch and fiber to copper media convertor design for multiple applications and providing significant installation cost reduction. Pow ered by either 24VDC/24VAC, the Vi3004LV can be used in most existing CCTV applications without the need of replacing existing power supplies especially for parking lot and perimeter applications. It offers unique ability to install or upgrade any comb ination of single transmission lines with fiber, copper, or both and connect individual drops of fiber, copper or both along with providing PoE up to 60W or a combination of 30W + 30W for power both PTZ and spot cameras.
The Vi3004LV is MegaPixel Cert ified (MPC), type tested to network packet performance standards, and major manufacturer compatibility tested to assure you error free, quality operations with the highest megapixel cameras. Fixed managed L2 functions include 802.1p Qos, support of 2k MAC addressing, learning, aging, and a non-blocking switch fabric making the Vi3004LV the perfect solution for
connecting multiple network switches over fiber, copper, or both. Installation cost savings, proven performance, and major camera manufactur er compatibility all go into making Vigitron’s MaxiiNetVi3004LV an ideal solution for distance data and power transmission.

Features

  • 4-port layer 2 network switch media converter
  • 2-port fiber to 2-port Ethernet copper media converter
  • Mix single cable runs from fiber to copper wiring as single transmission cable runs
  • Designed for easy conversion of analog to IP
  • Use existing 24VDC o24VAC to provide up to 60W for power PTZ domes with heaters
  • and blowers
  • Up to 60W PoE for copper ports
  • Provides MSA compliant SFP fiber output port for integration to existing fiber
  • infrastructures and extreme long distance up to 80Km
  • Jumbo Framupport Megapixel packet transmission to 10K bytes
  • Intelligent power sensing automatically allocates port power based on the number of
  • connected ports and individual camera power requirements
  • Automatic PoE port priority allocation
  • Over current shutdo protection if allocated PoE budget is exceeded
  • Certified (MPC) high data rate for virtual loss free transmission of cameras
  • Type tested to RFC 2544 TCP/IP network bandwidth packet transmission standards
  • Type tested for -30C to +70C operating temperture range
  • Complies with major IEEE standards and RFC network protocols for UTP, TCP/IP,
  • HTTP/HTTPS

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.