
Description
Vigitron’s Vi31026 is the next generation L2 managed switch designed for PoE+ and high bandwidth network applications, providing a reliable infrastructure for your business network. Eight extended UTP ports provide solutions that require both extended distance and standard distance applications in one convenient cost effective space saving package. The Vi31026 provides solutions for applications up to distances of 3,000 feet (909m) with centralized maximum bandwidth utilization increasing system per formance and reliability. The Vi31026 delivers intelligent features needed to provide unmatched reliability to the critical business applications with unique PoE monitoring and application features. The Vi31026 enables individual port programming to ap ply PoE individually to each port in order to lower the potential for power overload resulting in potential damage to the switch and connected devices.
High Power PoE Budget: Total 685W power supply with 550W PoE budget providing 24-ports at full 1.4 W (802.3af), 18-ports at full 30W (802.3at) with 15 ports at 36W and 8 ports at 65W simultaneously
Individual PoE port power up to 65W for powering PTZ domes with heaters and blowers and all the power required to handle surges from auxiliary functio ns such as day/night, avoiding port PoE shut down.
Transient Protect determines the difference between the need from additional PoE power and potential damaging shorts providing extra power when required or shutting down port PoE to protect connected devices
The 9Gbps switch fabric assures all required bandwidth, even with all ports at their maximum bandwidth to keep video and data quality
Automatic connection, re-connection, and port monitoring with PoE application for more reliable start-ups and reducing downtime potentials
Programmable multicasting for compatibility and performance with largest IP video network systems
Programmable Rapid Spanning Tree for redundant network configuration assuring maintenance of network communication using multiple paths
Automatic MAC address detection for connected devices for easy connection verification and security programming
Programmable and auto detect MAC address binding limiting access for potential hacking
Layer 2 network switch compliance
Web ftering and MAC address binding provide a two stage protection against hacking
SecurPortTM provides complete protection against ghosting when attempts are made to connect unauthorized devices by copying device MAC and IP addresses
Features
- Provides 24 port high power PoE
- 8 extended UTP ports / 16-port standard UTP and 2 uplink port
- 24 ports at 10/100Mbps, 2 shared fiber/copper Uplink ports @ 1000Mbps
- Two 1000Mbps independent Uplink ports allow for full use of all 24 ports
- Transmit dataideo and PoE up to distances of 3,000 ft. (909m)
- SNMP for communicating error messaging to local computers
- Automatic IP and and PoE connection and reconnection
- Automatic programmable MAC identification for all connected devices
- Individual port MAC dection and binding for port security
- 685W total power supply, 550W PoE budget
- Programmable Web Access Filtering (WAF) to prevent unauthorized access
- Transient ProtectTM intelligent PoE sensing to prevent damage from short
- Intelligent Power Limit - autatically determines actual PoE power requirements
- Individual port and main power supply over current, over voltage, over temperature and short protection with automatic recovery
- Individual port 65W output for operating high powered PTZ domes with heaters and blowers
- Provides 9G bytes fabric switching rate for handling largest megapixels IP cameras
- Individual port over current protection, monitoring and auto restart
- SecurPortTM provides individual port and complete switch protection against hacking nd ghosting
Specifications:
UNSPSC Code | 43222600 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.