
Description
Vigitron’s Vi32026 is the next generation L2 managed switch designed for PoE+ and high bandwidth network applications, providing a reliable
infrastructure for your business network. Eight extended Coax ports provide solutions that require both extende d distance and standard
distance applications in one convenient cost effective space saving package. The Vi32026 can provide solutions for applicationsup to
distances of 2,000 feet (609m) providing central control maximum bandwidth utilization increasing system performance and reliability.
The Vi32026 delivers intelligent features that are needed to provide unmatched reliability to the critical business applications with unique
PoE monitoring and application features. The Vi32026 enables individual port programming to apply PoE individually timed to each port in
order to lower the potential for power overload resulting in potential damage to the switch and connected devices.
High Power PoE Budget: Total 685W power supply with 550WPoE budge providing 24-ports at full 15.4 W (802.3af),
18-ports at full 30W (802.3at) with 15 ports at 36W and 65W, UPoE, on four non extended ports
With programmable PoE power up to 36W for extended coax ports and up to 65W up to standard ports, additional power is providedto
handle camera surges and high powered PTZ domes with heaters and blowers
Transient Protect determines the difference between the needfrom additional PoE power and potential damaging shorts providing
extra power when required or shuting down port PoE to protect connected devices
The 9Gbps switch fabric assures all required bandwidth, even with all ports at their maximum bandwidth to keep video and data quality
Automatic connection, re-connection, and port monitoring withPoE application for more reliable start-ups and reducing down time potentials
Programmable multicasting for compatibility and performance with largest IP video network systems
Programmable Rapid Spanning Tree for redundant network configuration assuring maintenance of network communication using multiple paths
Automatic MAC address detection for connected devices for easy connection verification and security programming
Programmable and auto detect MAC address binding limiting access for potential hacking
Layer 2 network switch compliance
SecurPortTM provides complete protection against ghosting when attempts are made to connect unauthorized devices by copying device
MAC and IP addresses
Features
- Perfect, cost effective solution for converting existing analog systems to IP or adding
- UTP IP camera cable runs to existing analog systems
- 8 extended Coax ports/16 ports standard UTP and 2 uplink ports
- Provides 24 port high power PoE
- Transmit Dataideo and PoE up to distances of 2,000 feet (609m)
- 24 ports at 10/100Mbps, 2 shared fiber/copper Uplink ports @ 1000Mbps
- Two 1000Mbps independent Uplink ports allow for full use of all 24 ports
- SNMP for communicating error messaging to local computersAutomatic IP and and PoE connection and reconnection
- Automatic programmable MAC identification for all connected devices
- Individual port MAC detection and binding for port security
- 685W total power supply, 550W PoE budget
- 36W on all port; 65W UPoE onTP ports
- Programmable Web Access Filtering (WAF) to prevent unauthorized access
- Transient Protect
- TM
- intelligent PoE sensing to prevent damage from short
- Intelligent Power Limit - automatically determines actual PoE power requirements
- Individual pand main power supply over current, over voltage, over temperature and short protection with automatic recovery
- Provides 9G bytes fabric switching rate for handling largest megapixels IP cameras
- Programmable PoE up to 36W per port to handle camera start-upand power surge / up to 65W per port for nonextended ports
- Individual port over current protection, monitoring and auto restart
- SecurPort
- TM
- provides individual port and complete switch protection against hacking and ghosting
Specifications:
UNSPSC Code | 43222600 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.