VIGITRON INC | VI3326
26-Port MaxiiNet L2+ Network Core Switch, 20 Copper Ports, 4 Combo Ports, 2 Independent Fiber Ports 1G

MFR PART #  VI3326
PART #  762036
Minimum 1 Each
Sign In For Inventory

Description

The Vi3326 is the next generation L2+ managed switch designed for high bandwidth network applications. It provides a reliable infrastructure for your business network. The Vi3326 delivers unique intelligent features that are needed to improve the avail ability of your critical business applications. It can easily support any Ethernet device such as IP Phones, IP Cameras, and Wireless base stations; thus helping you to create a more efficient, better networked workforce. Full CLI documentation is prov ided for custom integration.


Vigitron Vi3326 is designed to meet the growing bandwidth requirements for IP security cameras by providing both reliability and conductivity with the ability to locate and determine network system problems.


Progable Video/Data packet transmission up to the Jumbo Frame limit of 9600 bytes for transmitting the highest megapixel cameras at 100Mbps and 1Gps port speeds.

Wide 52Gbps switch fabric assuring all required bandwidth, even with all ports at their maximum bandwidth assuring video and data quality.

Automatic connection and re-connection for more reliable startups reducing down time potentials.

Programmable multicasting for compatibility and performance with largest IP video network systems.

grammable Rapid Spanning Tree for redundant network configuration assuring maintenance of network communication using multiple paths.

Virtual Stacking features eliminate the need for all switches to be at the same location, while providing access to all switches anywhere on the network using one IP address.

Automatic MAC address detection for connected devices for easy connection verification and security programming.

Easy port feature provides one step port settings for IP camera, VoIP, andireless connections.

Features

  • Provides 26 Gb Ethernet ports with 24 plus 6 SFP ports
  • Two 1Gbps independent uplink and downlink ports allow for full use of all 24-ports
  • SNMP for communicating error messaging to local computers
  • Automatic IP connection and reconnection
  • Automatic MACdentification for all connected devices
  • Individual IP Source Guard for protecting ports
  • Supports Jumbo Frames up to 9600 bytes
  • High Bandwidth 52Gbyte switching fabric
  • Virtual Network Switch Stacking
  • Cost effective backbone solution for high megapixeP camera security systems

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.