CORNING | CCAIHB-G70H1-A020-C0
FutureCom Industrial Patch Cord, FRNC, IP67/65 - RJ45 Connector, Violet, IP67/65 - RJ45

MFR PART #  CCAIHB-G70H1-A020-C0
PART #  832398
Minimum 1 Each
Call for Availability

Description

FutureCom Industrial S/FTP flex IP67/65 patch cords are specially designed for Ethernet connections in areas with harsh environmental conditions such as humidity, water, dust or extreme temperatures.
The FutureCom Industrial S/FTP flex IP67/65 patch co rd are foil and braid shielded (PiMF) and offer a polyurethane jacket for harsh environments. They are assembled with one industrial RJ45 connector in compliance with IEC 60603-7-4 and IEC 61076-3-106 and one RJ45 connector at each end.
They are availa ble in various lengths.

Features

  • High-quality IP67 industrial-RJ45 Cat.6 connector in compliance with IEC 61076-3-106 Robust connector for harsh environmental conditions such as jet water during cleaning with water hose, extreme temperatures, dust and humitity Flame resistant and non- corrosive Microbe- and hydrolysis-resistant cable Cable resistant against mineral and cooling lubricant Cable resistant against aromitic hydocarbon IP67 protection level according to EN 60529 ProfiNET compliant

Specifications:

Rating IP67
Type PATCH CABLE
UNSPSC Code 32151902

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.