COMNET COMMUNICATION NETWORKS | CNGE3FE7MS3
3 Port 1000Mbps + 7 Port 100Mbps Managed Switch, Includes Power Supply

MFR PART #  CNGE3FE7MS3
PART #  696495
Minimum 1 Each
Call for Availability

Description

The ComNet CNGE3FE7MS2 Managed EthernetSwitch provides robust transmission of (7) 10/100BASE-TX and (3) 10/100/1000TX or 100/1000FX comboports, of gigabit Ethernet data. Unlike most Ethernetswitches, these environmentally hardened units are designed fo r direct deployment in difficult out-of-plant or roadside operating environments, and are availablefor use with either conventional CAT-5e copper oroptical transmission media. Diverse media selection allows for easy implementation of point-to-point, li near add-drop, drop-and-repeat, star, or true self-healing ring and mesh network system architectures. The 7 electrical ports support the 10/100 Mbps Ethernet IEEE802.3 protocol, and auto-negotiating and auto-MDI/MDIX features are provided for simplici ty and ease ofinstallation. 3 ports are 10/100/1000 configurable for copper or fiber media for use with multimode or single-mode optical fiber, selected by optional SFP modules. These network managed layer 2 switches are optically (100/1000 BASE-FX) an d electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plug-and-play design ensures ease of installation, and noe lectrical or optical adjustments are ever required.The CNGE3FE7MS2 incorporates LED indicators for monitoring the opera ting status of the managed switch and network. These units are DIN-rail or wall-mountable.

Must be a reseller to purchase this product.

Features

  • Environmentally hardened for direct deployment
  • in difficult unconditioned out-of-plant and roadside
  • installations
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambient operating temperaturmechanical shock,
  • vibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection) of
  • NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control
  • Equipment Specifications
  • Extended ambient operating temperature ra:
  • -40 C to +75 C
  • 10/100 BASE-TX and 100/1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • DIN rail or wall mountable mounted
  • Redundant power supply compatibility reduces possibility
  • of single-point-of-failure for higheossible reliability
  • Fully configurable through web-based or SNMP
  • network management
  • IGMP Snooping V1/V2 for multicast filtering
  • and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Power Supply Included
  • Li Warranty

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.