AXIS COMMUNICATIONS | 02051-001 | Q1615 MK III
AXIS Q1615 Mk III Network Camera

MFR PART #  02051-001  | Q1615 MK III
PART #  10067087
Minimum 1 Each
Call for Availability

Description

HDTV 1080p resolution, day/night, fixed box camera providing Forensic WDR and Lightfinder 2.0. Includes an IR corrected varifocal 2.8-8.5 mm F1.2 i-CS lens with remote zoom and focus. Multiple, individually configurable H.264, H.265 and Motion JPEG str eams; full HDTV 1080p/2MP resolution up to 60 fps with Forensic WDR and up to 120 fps without. Axis Zipstream technology for reduced bandwidth and storage needs. Deep learning processing unit, shock detection, barrel distortion correction, defogging an d electronic image stabilization. Scene profiles. Two-way audio, audio detection with either built-in microphone or optional analog or digital microphone. Supervised I/O for alarm/event handling, MicroSD/MicroSDHC memory card slot for optional local vi deo storage. Serial port for RS422/485 communication. Power over Ethernet or 12-28VDC input. Includes black stand for wall and ceiling mount with hole for easy cable management. Midspan or power supply not included.

Must be a reseller to purchase this product

Specifications:

Compression Type H.264
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.