ATLONA TECHNOLOGIES | AT-HDVS-CAM
PTZ Camera for HDVS-300 Soft Codec Conferencing System

MFR PART #  AT-HDVS-CAM
PART #  919154
Minimum 1 Each
Call for Availability

Description

The Atlona AT-HDVS-CAM is an enterprise-grade PTZ camera designed for use with the AT-UHD-HDVS-300-KIT in soft codec conferencing applications. It features a USB interface for video and camera control. The HDVS-CAM seamlessly integrates with the HDVS-3 00-KIT for a complete, automated conferencing system that includes AV and USB extension, plus automatic input selection and display powering when a PC is connected. The HDVS-CAM delivers high performance, professional-quality imaging with video resolut ions up to 1080p at 30 Hz, as well as fast and accurate auto-focusing, and a fast yet quiet pan and tilt mechanism. This PTZ camera is ideal for a wide range of small to medium-sized meeting spaces, classrooms, and training rooms. The HDVS-CAM can also stream H.264-encoded video over TCP/IP, making it versatile for a variety of applications such as lecture capture, distance learning, centralized helpdesk monitoring, and more.

Must be a reseller to purchase this product.

Features

  • Designed for soft codec applications with the AT-UHD-HDVS-300-KIT
  • Also available in an AT-UHD-HDVS-300-C-KIT system package
  • USB 2.0 interface for video and camera control
  • Seamlessly integrates with the HDVS-300-KIT and a PC - no software installation r programming necessary
  • Universal PC compatibility through standard UVC (USB Video Class) driver
  • High performance imaging, fine detail, and color rendering with 1/2.8 low-noise, HD CMOS sensor
  • Multi-element zoom lens with 10x optical zoom and a 60.9 orizontal field of view

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.