ACCELTEX SOLUTIONS | ATS-DRPMNT-UNIV1-OOOP
AP and Omni or Patch Antenna All-Thread Drop Mount

MFR PART #  ATS-DRPMNT-UNIV1-OOOP
PART #  898974
Minimum 1 Each
Call for Availability

Description

The AccelTex Solutions All-Thread Drop Mount provides a unique solution to mount a Cisco, Aruba or other T-Bar mounted AP and an AccelTex Omni or Patch antenna in one location using All-Thread. The AP snaps into place by fitting the AP mounting feet in to pre-defined keyholes in the mount or using the T-Bar mount supplied with the AP. Can lower the height of the antenna and AP in a building with high ceilings or can even be placed above a suspended ceiling. All-Thread and fasteners not included.

Must be a reseller to purchase this product.

Features

  • Dimensions: 16.1" L x 9.1" W x 4.2" H (410mm L x 230mm W x 106mm H)
  • Weights: 3.15 lb (1.43 kg)
  • Installation: 3/8" All Thread or Beam Clamp
  • Color: White
  • Material: Steel
  • Installation Environment: Indoor

Specifications:

Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.