LIBERTY AV | DL-ARK-3H1VC
DigitaLinx "ARK" Series Three Piece HDMI, VGA, and USB Room Kit

MFR PART #  DL-ARK-3H1VC
PART #  10086517
Minimum 1 Each
Call for Availability

Description

4X4 HDBT Matrix Switch kitted with 3 receivers Features: Four HDMI inputs with HDCP 2.2 support Three HDBaseT Outputs with PoH Three HDBaseT Receivers kitted with the switch One HDMI output 70 m (230 ft) maximum extender distance Analog and digital aud io de-embedding on each output Front panel, IR, TCP/IP, and RS232 control IR and RS232 routing IR and RS232 tunneling over HDBaseT Control page and configuration accessible from web browser (Web GUI) Advanced HDCP management Applications: True matrix r outing and distribution of HDMI signals A/V routing in environments with demanding control system requirements Ideal for houses of worship, corporate video conferencing, boardrooms, and conference centers Accessories: IR components: IR Receiver IR Emit ter (TX) Compatible matching extender units: HDBaseT Lite with control/power - 60m (196 ft) range: HDBTLite/Ctrl RX HDBaseT Lite with power - 60m (196 ft) range: HDBTLite RX HDBaseT with power/ethernet/control - 90m (295 ft) range: HDBT/Ctrl RX Compati ble matrix solutions: FLX HDBaseT Lite with control - 4 inputs: FLX HDBT I/P 6x4 matrix; HDBaseT Lite with control: FLX-64

Specifications:

UNSPSC Code 45110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.