LIBERTY AV | DL-PLUSB3.1AAF-015M
DigitaLinx USB3.2 Gen 2 A-A Plenum Active Optical Cables

MFR PART #  DL-PLUSB3.1AAF-015M
PART #  10086557
Minimum 1 Each
Call for Availability

Description

RunAV Brand HDMI High Speed Cables Features: HDMI A Male to 270 degree (UP) A Male Connectivity Black molding and cable 28 AWG TMDS Pair Construction Dual Layer Foil and High % Braid shielding Flexible Polyvinyl Chloride Jacket High Speed HDMI(R) with Ethernet rated 10.2 Gbps / 4K Video / 3D / CEC / ARC NEC CL2, CEC CMG FT4, RoHS Compliant Applications: HDMI Digital Multimedia Device Interconnection Low profile flat screen connection against a wall HDMI port connection in low clearance areas

Features

  • USB A Male to A Female Connectivity
  • Active Optical USB 3.2 Gen 2 up to 10Gbps data rates
  • Backwards compatible to USB 3.0/2.0/1.1
  • Powered by the USB BUS of the associated Host
  • Com

Specifications:

UNSPSC Code 52161500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.