LIBERTY AV | DL-UHDILC
DigitaLinx Brand by Liberty HDMI In-Line Controller

MFR PART #  DL-UHDILC
PART #  10086583
Minimum 1 Each
Call for Availability

Description

DigitaLinx Autoswitching Wallplate with 3 HDMI inputs Features: 3 HDMI inputs with analog audio input Auto switching with video detection technology; One analog audio pass-through to receiver 4Kx2K@60Hz 4:2:0 Chroma sub-sampling) output up to 100m HDMI 2.0 and HDCP 2.2 compliance. USB 2.0 up to 480Mbps over HDBaseT 100m 2-Gang US Decora wall-plate Ethernet and IR pass-through over HDBaseT With POE support to be powered by any HDBaseT device with PSE Applications:

Features

  • Stand alone box format
  • Automates peripheral control with HDMI
  • De-embeds audio to coax S/PDIF or Stereo
  • Switch for EDID Management with 15 EDID presets
  • Built in CEC controller from HDM

Specifications:

UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.