LIBERTY AV | DL-WFH-CAM120
DIGITALINX TEAMUP+ SERIES USB WEBCAM AND MICROPHONE 120DEG ULTRA WIDE-ANGLE VW

MFR PART #  DL-WFH-CAM120
PART #  10103910
Minimum 1 Each
Call for Availability

Features

  • Full HD 1920x1080 video quality @ 30 fps
  • 120 Field of View
  • Dual built-in noise reduction microphone arrays provide 2D, 3D digital noise reduction and offer a pickup range up to 3 meters
  • Complete Plug and Play, NO additional driver or software requred to be recognized by the computer
  • All-in-one USB 2.0 cable included for supplying power, data, video, and audio
  • Multiple mounting options - Attachment bracket allows flexible mounting locations - 1/4" thread for securing camera screw to mount or tripod
  • Easily identifiable USB driver name
  • Compatible with PC, MAC, and Chromebooks for video conferencing softwares like Zoom, Teams, Workplace, and many others
  • LED indicator
  • Optional privacy cover included - to cover lens when camera is not beinused
  • 5-year product warranty, including advanced replacement

Specifications:

Type CAMERAS
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.