LIBERTY AV | E2-HDSEM-M-15
Liberty E2 Series Commercial Grade HDMI cables

MFR PART #  E2-HDSEM-M-15
PART #  10086603
Minimum 1 Each
Call for Availability

Description

15M LIBERTY COMMERCIAL GRADE HIGH RETENTION HIGH-SPEED HDMICABLE WITH ETHERNET

Features

  • High retention gold plated HDMI "A" plugs
  • Fully shielded from connector shroud to shroud
  • 18Gbps up to 2m All lengths rated for 10.2 Gbps
  • 5 meters and longer are active and directional
  • 4K video, Audio Return, Ethernet, CEC
  • NEC CL2, CEC CMG FT4, RoHS/CH Compliant
  • 28 & 26 AWG TMDS pairs
  • Low-profile molded head
  • High-retention plugs up to 12 lbs
  • CL2 and CMG FT4 rated, RoHS compliant
  • 5 meters and up feature RedMere chipsets
  • 5 meters and longer are directional
  • 10.2 Gbps, 4K Video, all HDMI Audio fo
  • Supports CEC, Audio Return, and Ethernet
  • Lengths from 1/2 meter to 20 meters
  • Black with blue molded heads

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.