TRIPP LITE | P568-006-RD
High-Speed HDMI Cable with Digital Video and Audio, Ultra HD 4K x 2K (M/M), Red, 6 ft.

MFR PART #  P568-006-RD
PART #  814905
Minimum 1 Each
Call for Availability

Description

The P568-006-RD High-Speed HDMI Cable is ideal for digital signage, video presentations, point-of-sale displays, classrooms and other applications that display Ultra High Resolution (UHD) video and multi-channel audio. It connects HDMI-enabled source devices, such as computers and Blu-ray players, to HDMI-enabled displays, such as monitors, projectors and high-definition televisions. This cable supports UHD video resolutions up to 3840 x 2160 (4K x 2K), including full 1080p, and data transfer spee ds up to 10.2 Gbps-the fastest bandwidth currently available over HDMI. When used with an Apple digital AV adapter, it supports iPad2 video mirroring for playing games, watching videos or displaying presentations. Backward compatible with previous HD MI generations, the P568-006-RD works in all HDMI cabling scenarios. The six-foot molded 30 AWG cable features premium foil and braid shielding to deliver top-of-the-line signal quality and protection from EMI/RFI interference. Gold-plated red connec tors ensure excellent conductivity. Integral strain relief ensures the cable and connectors last a long time. A flexible PVC jacket makes the HDCP-compliant cable easy to install in tight spaces.

Features

  • Connects HDMI Source to 4K TV, Projector or Monitor
  • Ideal for digital signage, video presentations, point-of-sale displays, classrooms and other applications that display Ultra High Resolution (UHD) video and multi-channel audio
  • High Performance and Wide Compatibility
  • Supports UHD video resolutions up to 3840 x 2160 (4K x 2K), including 1080p
  • Supports data transfer speeds up to 18 Gbps - the fastest bandwidth currently available over HDMI
  • Supports iPad2 video mirroring when used with Apple digital V adapter
  • Backward compatible with previous HDMI generations
  • Superior Quality Ensures a Flawless Signal
  • Corrosion-resistant gold-plated red connectors for optimal signal transfer
  • Fully molded 30 AWG construction with integral strain relief for durabity and long life
  • Premium foil and braid shielding for EMI/RFI noise protection
  • Flexible PVC jacket easy to install in tight spaces

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.