TRIPP LITE | P569-006-SLIM
Slim High-Speed HDMI Cable with Ethernet and Digital Video with Audio, UHD 4K x 2K (M/M), 6 ft.

MFR PART #  P569-006-SLIM
PART #  931906
Minimum 1 Each
Call for Availability

Description

The P569-006-SLIM Slim High-Speed HDMI Cable (M/M) is ideal for home theater systems, digital signage and other applications that display Ultra High Resolution (UHD) video and multi-channel audio. It connects an HDMI-enabled source device, such as a Bl u-ray player, video game system or computer, to a 4K-enabled television, monitor or projector.

This HDMI cable supports UHD video resolutions up to 4096 x 2160 (4K x 2K), including 1080p; data transfer speeds up to 18 Gbps; and 3D. Backward compatible with previous HDMI generations, the P569-006-SLIM works in all HDMI cabling scenarios. The compact cable increases airflow in tight spaces and makes it easier to install around corners and through cable management panels.

This latest generation HDMI cable supports Ethernet data connectivity, which allows web-capable devices with HDMI 1.4 connectors to share their internet connection with other connected HDMI devices. An audio return channel simplifies setups between displays and A/V receivers. Whe n used with an Apple digital A/V adapter, it supports iPad2 video mirroring for playing games, watching videos or displaying presentations.

The six-foot molded 36 AWG cable features premium foil and braid shielding to deliver top-of-the-line signal quality and protection from EMI/RFI interference. Gold-plated connectors and contacts ensure excellent conductivity. Integral strain relief ensures the cable and connectors last a long time. A flexible PVC jacket makes the cable easy to install in tight spaces.

Features

  • Supports UHD video resolutions up to 4096 x 2160 (4K x 2K)
  • Supports data transfer speeds up to 18 Gbps
  • Easy to install around corners and through management panels
  • Premium foil and braid shielding protects against EMI/RFI noise
  • Gold-plated connectorsnd contacts for optimal signal transfer

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.