GAI-TRONICS | 397-001CB
RED ALERT Emergency Telephone, Analog. Retrofit Series for Code Blue. Model 397-001CB.

MFR PART #  397-001CB
PART #  451779
Minimum 1 Each
Sign In For Inventory

Description

GAI-Tronics 397-001CB RED ALERT Emergency Telephone is Designed for Mounting into Existing, Non-GAI-Tronics Enclosures / Stanchions and is Intended to Replace Flush-mount Telephones Manufactured by Code Blue. The 397-001CB Offers an Outdoor, Flush-Moun t Brushed Stainless Steel Front Panel for Installation in a GAI-Tronics Surface-Mount Enclosure, Free-Standing Stanchion, Wall-Mount Stanchion or Simply Recessed Into an Existing Wall. Standard Features Include a Large Red Auto-dial Button, Telephone L ine Powered, (No Battery Back up or External Power Required), Auto Answer, Three Number Rollover, and Tamper Resistant Hardware. The Two Auxiliary Outputs Allow for Control of Peripherals Such as Strobes, Door/Gate Access, and Alarms. The 397-001CB RED ALERT Emergency Telephone is American with Disabilities Act Compliant, With a Call Received When Lit L.E.D. Light Providing Visual Indication That a Call is Active and a Braille HELP Label. Capable of Standard Telephone Operation but can be Configured for Self-Monitoring And Reporting Technology When Connected to GAI-Tronics Telephone Management Application Package. Telephone Management Application Software Application Installs on a Customer-provided PC and Will Automatically Monitor Line Integrity , Microprocessor Health, Stuck Buttons, Microphone and Speaker Integrity. GAI-Tronics Telephone Management Application Offers Customer Configurable Reports Meeting Virtually Any Customer Application. When Used With Our Telephone Management Application Software, RED ALERT Telephones will Reduce System Test and Maintenance Time While Greatly Decreasing Liability Issues Associated with Undetected, Faulty Equipment. Note: The Telephone Management Application Package is Sold Separately.

Features

  • Replaces Existing Code Blue 6-hole Telephones
  • Standard or SMART (Self-Monitoring And Reporting Technology) Operation
  • 14 Gauge Brushed Stainless Steel Finish with Safety Corner Design
  • Large "Palm" Activation Button Standard on all Phones
  • Communicatesith TMA (Telephone Management Application) Software for Reporting:
  • Microprocessor Health, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity, and Line Integrity
  • Telephone Line Powered, No Battery Back-up or External Power Required
  • ADA Compliance Features Standard on all Models: Features Include Braille Help Tag and "Call Received" L.E.D.
  • Automatic L.E.D. Light Activation; Red L.E.D. Light Flashes Upon Activation, Steady When Audio is Detected
  • Enhanced Audio and Speaker Ciruits
  • Microphone Shroud Prevents Water Ingress
  • Vertical Speaker Grill Design Promotes Water Egress
  • Two Control Outputs Actives Peripheral Equipment (Strobe, Gate, Alarm, ect.)
  • Auto-dials up to 24 Digits
  • Remote Programming
  • Password Protected
  • Auto-anSilent Monitoring
  • Tamper-resistant Hardware
  • Custom Colors and Silk-screening Available
  • Operating Temperature Range (-20C to +60C)
  • Extreme Cold Weather Option Available to 40C (120 V AC required), Providing Non-moving Pushbuttons and Power Supply
  • Cus Colors and Silk-screening Available
  • NEMA 3R Rated
  • Certified to UL\CSA 60950 Telecommunication Equipment
  • FCC Registered and IC Certified
  • Model 233-001 Tamper-resistant Screwdriver is Required for Installation (sold separately)
  • Model 12509-037 Teleph Management Application (TMA) (sold separately)

Specifications:

UNSPSC Code 43201500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.