ATLONA TECHNOLOGIES | AT-HD550
HDMI Up/Down Scaler/Converter

MFR PART #  AT-HD550
PART #  833932
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The HDMI Up/Down Scaler/Converter is designed to allow a user to match the native resolution of a different display when multiple are used. The HD550 is mainly designed to be used with standard displays, HDMI Matrix switches, HDMI distribution amplifie rs, and many other applications where HDMI is used. When there is a set up with multiple displays that have a mismatched resolutions capability the AT-HD550 can be used to down convert or scale the displays with a higher resolution to match the display s that are incapable of outputting higher resolutions.

The AT-HD550 is a great solution for any multiple HDMI ready display set up. Display the range of different TV’s without the hassle of trying to manage different resolutions.

Includes: 1 x HDMIo HDMI Scaler box, 1 x 5V1A power adaptor (universal), 1 x User Manual, 10 year Manufacturer Warranty (parts and labor)

Features

  • Compact design
  • Plug and play
  • Manual tuning for quick adjustments
  • HDCP 1.1, and DVI 1.0 compliant
  • Supports up to 36-bit deep color
  • Supported resolutions: 480@60, 720@60, 1080@60, and other resolutions up to 1920x1200
  • Interlace to progressive convers

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Portugal. Anixter.com orders do not currently ship to addresses outside Portugal or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Portugal or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.