ATLONA TECHNOLOGIES | AT-HDVS-150-TX-WP-UK
Two-Input UK Wallplate Switcher for HDMI and VGA with HDBaseT Output

MFR PART #  AT-HDVS-150-TX-WP-UK
PART #  878629
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Shallow, 1.5" Deep Wall Plate Simplifies Integration with a Recessed RJ45 Connector
  • Attractive Alternative to Table Top Boxes for Placement Near Presenter’s Station
  • An HDMI Input Plus VGA Input with 3.5 MM Audio Connector
  • Allows Advanced HDMI Display evices to be Used with Legacy VGA Sources
  • Transmits HDMI and VGA/Audio Signals up to 230’ at 1080P Over Cat6A/7 and 197’ at 1080P Over Cat5E/6
  • Selects Active Input When Sources are Connected or If there is a Change in Source Power Status
  • Eliminates Ned for Complex Control System in Small AV Systems
  • Overrides Auto-Switching When Two Active Sources are Present
  • Simple Manual Control Allows Presenter to Maintain Control of AV System
  • Automatically Changes Projector Power State Based on Active or Standb Mode of Scaler, Control Signals Transmitted Via RS-232
  • Eliminates Need for Complex Control System in Small AV Systems, Enables Display Control with AT-UHD-CLSO-824
  • Remotely Controls Display Power State
  • Provides Alternate ’Display Mute’ Mode
  • Eliminat Need for Manual Operation of Display or Use of IR Remote Control

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Portugal. Anixter.com orders do not currently ship to addresses outside Portugal or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Portugal or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.