ISONAS (ALLEGION BRAND) | IPB2.0-2DOOR
Access Control IP Bridge, 2-Door, DIN-Rail Mount, 6.28" x 3.55" x 2.26", ABS Plastic

MFR PART #  IPB2.0-2DOOR
PART #  702924
Minimum 1 Each
Call for Availability

Description

Our IP Bridge hardware allows you to convert panel-based access control at your existing doors over to our pure IP solution. By replacing the subpanels with a direct network connection - and eliminating the need for specialized wiring and backup power - I

Features

  • Replaces Existing Panels and Eliminates the Need to Rip and Replace Existing Hardware to Upgrade System
  • Seamlessly Allows Migration to a Pure IP Access Control Solution by Bridging Wiegand Systems with Pure IP Systems
  • Leverages Existing it Network and Legacy Security Infrastructure
  • Direct Ip-Network Connectivity
  • Supports Both Power Over Ethernet (PoE) and PoE-Plus
  • Open System - Ethernet Network Appliance
  • Supports Standard Door Hardware, Including Wiegand Readers
  • Dual Network Port Allows Interconnion of Multiple IP-Bridges
  • Creates a Flexible Solution to Grow with Future Needs
  • Scale from 1 Access Point to 1,000S on a Single Server
  • Each Door is Capable of Storing 20,000 Card Holders, 5000 Access Events and 32 Time Zones Which Can be Configured ad Accessed by an External Host System
  • Our Local Mode Feature Allows Readers to Function without the Host
  • This Results in Faster User Response Times, Less Network Trafffic and Reduced Host System Loading
  • IP Bridge Power and Network Status Indicator
  • Do Control Status Indicator for Each Door
  • Power up Diagnostics

Specifications:

Interface WIEGAND
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.