COMNET COMMUNICATION NETWORKS | NW7E/M
Wireless Ethernet Device, Individual Hardened Mini Single Radio, 20/40 Megahertz Bandwidth, 42 to 57 Volt DC, 8 Watt, With Pole Mounting Assembly

MFR PART #  NW7E/M
PART #  733023
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This part has been discontinued by the supplier. Use NW1 GEN3 as a suggested replacement. Must be a reseller to purchase this product.

Features

  • High Throughput
  • Environmentally Hardened -40 to +70 Degree C
  • Meets Class Ip67 Dust and Water Immersion Protection Standards
  • Secure Transmission: Wpa2 Aes or Tkip Encryption
  • Comnet Antenna Alignment Feature Eases Installation and Setup
  • RF Spectrum Suy Tools
  • Antenna Alignment Tools
  • LED Array Displays Unit Operational Status Along with Received Signal Strength
  • Lifetime Warranty
  • RoHS Compliant

Specifications:

Type COMMUNICATOR ACCESSORIES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Portugal. Anixter.com orders do not currently ship to addresses outside Portugal or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Portugal or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.